Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2391845

MPN #: AJC-PS-ATX5L-527189

AJC® Honda NH80MD Aero 80CC Motorcycle Replacement Battery 1983-1984

Product Description
This is an AJC® Replacement for a Honda NH80MD Aero Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 70, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX5L APTX5L-BS CT5L CTX5L CTX5L-BS GTX5L-12B PT5L SC5LFA ST5L-BS YTX5L-BS Plus many other powersports battery models
PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage4.5 A
For Use WithHonda NH80MD Aero 80CC1983-1984
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX5L-527189
Compatible Part/Model NumberAJC-PS-ATX5L-527189
BrandAJC Battery

Warranty

Warranty1 yr