Bagcraft Honeycomb Insulated Wrap, 10-1/2"L x 13"W, White, Pack of 2000
Write a Review
|
Questions & Answers (0)
Product Description
Superior dead-fold action ensures tight-hold wrapping. Two layers: reflective foil and moisture-absorbing paper help keep crispy breads and buns fresh. Honeycomb design creates air pockets, enabling superior heat retention.
PRICE
$285.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 |
| Width | 13 in |
| Size | 13" x 10-1/2" |
Product Details
| Style | Box |
| Type | Insulated Wrap |
| Made in the USA | Yes |
| Material | Foil, Paper |
| Package Quantity | 2000 |
| Description | Honeycomb Insulated Wrap |
| Color | White |
| Manufacturers Part Number | 300809 |
| Brand | Bagcraft |