Bun Rack Covers, High Density, 80"L x 52"W, Natural, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Keep your bun warm and your bun racks clean when not in use with these high-density polyethylene bags. The bags are designed to dispense easily for quick use when you need them. Made of high-density polyethylene for durability. Protects equipment from accumulating dust and dirt when not in use. Bags dispense easily.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 |
| Width | 52 in |
| Size | 52" x 80" |
Product Details
| Style | Box |
| Type | Plastic Wrap |
| Material | Plastic |
| Package Quantity | 50 |
| Manufacturers Part Number | BRC52X80 |
| Brand | Inteplast Group |