Honeywell V8043E1020 - Motorized Zone Valve, 1 inch Sweat Connection Low Voltage w/3.5 Cv Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell V8043E1020 - Motorized Zone Valve, 1 inch Sweat Connection Low Voltage w/3.5 Cv Capacity
The Honeywell V8043E1020 two-way on-off low voltage 1-inch motorized zone valve consists of an actuator and valve assembly for controlling the flow of hot water.ÂFeatures: The Honeywell V8043E1020 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. This valve may be installed without disassembling, and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system while the actuator motor may be replaced without removing the valve body or draining the system.
The Honeywell V8043E1020 two-way on-off low voltage 1-inch motorized zone valve consists of an actuator and valve assembly for controlling the flow of hot water.ÂFeatures: The Honeywell V8043E1020 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. This valve may be installed without disassembling, and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system while the actuator motor may be replaced without removing the valve body or draining the system.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 1 in |
Product Details
| Type | Two-way, Straight-through |
| Package Quantity | 1 |
| Description | Low Voltage Motorized Zone Valves |
| Manufacturers Part Number | V8043E1020 |
| Respirator Connection Type | Sweat |
| For Use With | Hydronic Control |
| Pressure | 20 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |