Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB394456

MPN #: V4043E1003

120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 35 Cv Capacity

Product Description
Honeywell 120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 35 Cv Capacity

120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves with 3.5 Cv capacity.

PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size1/2 in

Product Details

TypeTwo-way, Straight-through
DescriptionLow Voltage Motorized Zone Valves
Manufacturers Part NumberV4043E1003
Respirator Connection TypeSweat
For Use WithSteam (low pressure) Control
Pressure20 psi
BrandHoneywell

Warranty

Warranty1 yr