Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB394083

MPN #: V8043E1129

24V 1/2" Inverted Flare Connection Low Voltage Motorized Zone Valve

Product Description
Honeywell 24V 1/2" Inverted Flare Connection Low Voltage Motorized Zone Valve

24V 1/2" Inverted Flare Connection Low Voltage Motorized Zone Valves with 3.5 Cv capacity.

PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size1/2 in

Product Details

TypeTwo-way, Straight-through
DescriptionLow Voltage Motorized Zone Valves
Manufacturers Part NumberV8043E1129
Respirator Connection TypeInverted Flare
For Use WithHydronic Control
Pressure20 psi
BrandHoneywell

Warranty

Warranty1 yr