Honeywell V4044A1191 - Motorized Zone Valve, 120V 3/4 inch Sweat Connection Line Voltage 7 Cv cap.
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell V4044A1191 - Motorized Zone Valve, 120V 3/4 inch Sweat Connection Line Voltage 7 Cv cap.
The Honeywell V4044A1191 motorized zone valve, with 120V and 3/4 inch sweat connection, is an On-off and diverting line voltage valve consisting of an actuator motor and valve assembly for controlling the flow of hot or chilled water.ÂFeatures: The Honeywell V4044A1191 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. The V4044A1191 may be installed without disassembling the valveand the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system while the motor may be replaced without removing the valve body or draining the system. Suitable for heating and cooling applications.
The Honeywell V4044A1191 motorized zone valve, with 120V and 3/4 inch sweat connection, is an On-off and diverting line voltage valve consisting of an actuator motor and valve assembly for controlling the flow of hot or chilled water.ÂFeatures: The Honeywell V4044A1191 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. The V4044A1191 may be installed without disassembling the valveand the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system while the motor may be replaced without removing the valve body or draining the system. Suitable for heating and cooling applications.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 3/4 in |
Product Details
| Type | 3-Way, Diverting |
| Package Quantity | 1 |
| Description | Line Voltage Motorized Zone Valves |
| Manufacturers Part Number | V4044A1191 |
| Respirator Connection Type | Sweat |
| For Use With | Hydronic Control |
| Pressure | 10 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |