Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB394124

MPN #: V8043E5061

24V 3/4" Sweat Connection Low Voltage Motorized Zone Valves W/ 8 Cv

Product Description
Honeywell 24V 3/4" Sweat Connection Low Voltage Motorized Zone Valves W/ 8 Cv

24V 3/4" Sweat Connection Low Voltage Motorized Zone Valves with 8 Cv capacity.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size3/4 in

Product Details

TypeTwo-way, Straight-through
DescriptionLow Voltage Motorized Zone Valves
Manufacturers Part NumberV8043E5061
Respirator Connection TypeSweat
For Use WithHydronic Control
Pressure8 psi
BrandHoneywell

Warranty

Warranty1 yr