Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB1462981

MPN #: 1400G2D-2USB-1-N

Honeywell Voyager 1400G Linear Imaging Handheld Barcode Scanner w/ USB Cable & Stand

Product Description
2D barcode is becoming increasingly popular across a wide range of industries for a number of reasons. Some enterprises have a desire to capture large amounts of data, despite space constraints, while others are being required to read 2D barcodes due to government regulations or supplier mandates. Even larger groups of enterprises simply have the desire to leverage emerging trends that require area-imaging technology, today or in the future, without needing to purchase additional scanning hardware.

Features:
  • Barcode scanner
  • Handheld
  • Decoded
  • USB


See price in cart

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Scanner Capability1D/2D
StyleCorded
Description1D/2D Scanner
ColorBlack
Manufacturers Part Number1400G2D-2USB-1-N
BrandHoneywell

Warranty

Warranty5 yr