The Honeywell handheld products are the leading provider of image-based data collection solutions for mobile, wireless and transaction processing applications to end users throughout the world. By investing in HHP products, its customers are able to reduce costs, improve service and position their companies for future growth.
Features:
USB cable
1 x 4-pin Type A male USB
8.5'
RoHS compliant
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
The DS8178 barcode scanner rises above conventional imagers delivering unprecedented scanning performance on 2D barcodes, innovative productivity enhancing tools, plus unrivaled manageability tools to keep your scanners up, running and in the hands of your cashiers. Keep checkout lines moving and cashiers free to deliver a more personal checkout experience with the DS8108 because when it comes to the checkout experience, only the best will do. Features: Cordless area 2D imager Standard range Digimarc Includes presentation cradle and USB cradle This product has a limited warranty of 5 ...
The Voyager 1202G incorporates a Bluetooth® Class 2, v2.1 radio, enabling unrestricted movement up to 10m (33') from the base. The 1202G offers users added safety and a wider range of movement by eliminating tethered cables. For added convenience, the included paging system helps locate misplaced scanners with visual and auditory signals. Features: Wireless Handheld 100 line/sec Decoded Bluetooth® 2.1 This product has a limited warranty of 5 years Kit Includes: 1202G-1 - ivory BT 10M scanner CCB00-010BT-01N - charge and communication base CBL-500-300-S00 - USB Type A 3M™ straight cable
This adjustable paper guide is made for use with the CAT-3-ACH. It keeps material from walking as it is being rewound. The CAT-3-ACH employs a adjustable core holder enabling the use of varying core sizes. With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have. With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation.
Voyager 1202G incorporates a Bluetooth® Class 2, v2.1 radio, enabling unrestricted movement up to 10m (33') from the base. Honeywell has also demonstrated Bluetooth® Class 2 communication ranges of up to 30m (100') with a clear line of sight from the base. The 1202G offers users added safety and a wider range of movement by eliminating tethered cables. For added convenience, the included paging system helps locate misplaced scanners with visual and auditory signals. Features: Barcode scanner Handheld 100 line/sec Decoded Bluetooth® 2.1
This Honeywell BAT-SCN01 spare lithium ion battery enables continuous use of Voyager 1202, Xenon 1902, Granit 1911i, 3820, 3820i, 4820 and 4820i cordless scanners (sold separately) in the field without being limited by batter life. The battery is rechargeable for extended life.