Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762739

MPN #: MX129LF

Honeywell MX Mixing Valve MX129LF, 1-1/2" NPT, 110 To 150°F

Product Description
Honeywell MX Mixing Valve MX129LF, 1-1/2" NPT, 110 To 150°F

Features

  • The MX Series is a state-of-the-art mixing valve with Teflon wear surfaces to prevent calcium buildup. Valve controls hot and cold supply based on control setting. If cold water is shut off, the valve will reduce the mixed flow rate in seconds(speed/residual flow rate varies by size). Accurate control of temperature provides energy savings, increased comfort and safety for the user. Now Lead Free.
PRICE
$1,589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6-1/2 in
Height4-1/2 in
Weight9 lbs
Pipe Size1-1/2 in

Product Details

TypeThermostatic Mixing Valve
Operating Temperature Range110 To 150 °F
SeriesMX
DescriptionMixing Valve, 1-1/2" NPT, 110 To 150°F
Manufacturers Part NumberMX129LF
Respirator Connection TypeNPT
BrandHoneywell

Warranty

Warranty1 yr