The Honeywell North RU8800 Series is a silicone half mask compatible with the Honeywell North N-Series cartridges and filters. The half mask has a triple flange that provides three sealing surfaces between the mask and face for additional layers of protection against seal leaks. The RU8800 comes in two sizes: small (RU88001S) and medium/ large (RU88001ML). Due to its unique design, the RU8800 fits a wide variety of facial types.
Honeywell RU8800 Half Mask, Triple Flange Silicone Half Mask, Size Medium/Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M/L |
Product Details
| Type | Half Mask |
| Series | RU8800 |
| Facepiece Material | Silcone |
| Description | Half Mask Respirator |
| Manufacturers Part Number | RU88001ML |
| Respirator Connection Type | Threaded |
| Head Harness Material | Silicone |
| Half Mask Suspension Type | Standard |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | Honeywell Safety |
Compliance & Certifications
| Certifications | NIOSH 42 CFR 84 |