Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278988

MPN #: 10102183

MSA Advantage® 420 Half-Mask Respirator, Medium, 10102183

Product Description
The Advantage® 420 Respirator is the superior option for respiratory protection. With its UniBond over-mold facepiece, AnthroCurve™ face seal, and low profile design, the Advantage® 420 Respirator is the superior option for respiratory protection. The over-mold facepiece and face seal ensure the unit provides an excellent fit and comfort to the wearer. The unique yoke and harness design (patent pending) allows a user to easily don and doff the state-of-the-art respirator while maintaining a customized fit. Other features include a ComforTop headband, a built-in moisture release chin cup hole, and the extra-wide head and neck straps. Markets: Utilities, Oil & Gas, Construction, General Industry. Applications: Welding.

Features
  • Respirator boasts several features to increase comfort and provide customized fit.
  • Four-point yoke and harness design promotes easy donning and doffing.
  • Easily switches between lock-down and drop-down mode.
  • Designed for easy integration with other personal protective equipment.
  • Latex-free.
PRICE
$76.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
SizeM

Product Details

Assembly RequiredNo
TypeHalf Mask
ColorBlack
SeriesAdvantage® 420
For Use WithAdvantage® Cartridges
Includes FilterNo
Facepiece MaterialSilicone
DescriptionHalf Mask Respirator
Package Quantity1
Manufacturers Part Number10102183
Respirator Connection TypeBayonet
Head Harness MaterialPolyester, Lycra®
Half Mask Suspension Type4 pt.
Cartridges IncludedNo
Disposable/ReusableReusable
BrandMSA Safety

Compliance & Certifications

CertificationsNIOSH Approved