Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB722192

MPN #: 7000002030

3M™ Reusable Respirator, Full Facepiece, Medium, 6800, 1 Each

Product Description
3M™ Reusable Respirator, Full Facepiece, Medium, 6800, 1 Each

Reliable, convenient, compatible respiratory protection:The 3M™ Full Facepiece Reusable Respirator 6000 Series offers versatility for many envrionments and applications and helps provide respiratory protection against a wide variety of gases and vapors when used with approved catridges and filters. Respirator also includes the following features:

Features:

  • Unique center adapter to direct exhaled breath and moisture downward, helps reduce debris from depositing in the valve, and allows for quick and easy cleaning
  • Large lens for wide field of view and excellent visibility
  • 3M™ Cool Flow™ Valve for cooler, drier comfort
  • Lightweight, well-balanced design with silicone faceseal for enhanced comfort and durability
  • Air purifying respirator (APR), supplied air (SA) and powered air purifying respirator (PAPR) modes
  • For use with 3M™ Cartridges 6000 Series; 3M™ Filters 2000, 2200, 7000 or 5000 Series; or 3M™ Dual Airline Systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
  • Spare parts available.When properly fitted and used with approved 3M™ Cartridges and Filters, helps provide respiratory protection from a variety of gases, vapors and particulate hazards at concentrations up to 10 times the Permissible Exposure Limit (PEL). Not for use in environments that are immediately dangerous to life or health (IDLH).


PRICE
$269.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

Assembly RequiredNo
TypeFull Face
ColorBlack
Series6000
For Use With3M™ Cartridges And Filters
Facepiece MaterialThermoplastic Elastomer, Silicone
Lens MaterialPolycarbonate
DescriptionFull Face Respirator
Package Quantity1
Full Face Suspension Type4 pt.
Manufacturers Part Number7000002030
Respirator Connection TypeBayonet
Head Harness MaterialSilicone
Cartridges IncludedNo
Disposable/ReusableReusable
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved: Negative Pressure Air Purifying, Supplied Dual Airline