Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Uvex By Honeywell

Model # :T9F299216

MPN #: S485

Honeywell S485 Uvex Clear® Lens Cleaning Station for Anti-Fog Glasses

Product Description
From the experts in lens technology comes a lens cleaner that swiftly lifts and removes tough dirt: debris and even oily fingerprints to restore optical clarity. Uvex Clear® Plus Lens Cleaner reduces visible soil to below detectable limits leaving no haze: streaks or residue behind. It also has a pleasant smell and it's toxic-free!

Our improved formula delivers safe: effective results in an isopropanol- and silicone-free solution that won't damage or delaminate lenses. Simply wipe soiled lenses with the solution for 10 seconds and let dry for an easy-to-achieve: long-lasting clean.

Uvex Clear® Plus Permanent Lens Cleaning Station includes:
  • One (1) 16 oz. bottle of Uvex Clear Plus Cleaning Solution
  • 4 boxes of 500 tissues
  • A 3.5" x 4.5" mirror

Features and Benefits:
  • Swiftly lifts and removes dirt: dust: debris: oil
  • Reduces visible soil to below detectable limits (.2 to .3% haze)
  • Streak-free: residue-free: haze-free results
  • Alcohol and silicone-free
  • Methanol: ethanol: and isopropanol-free
  • Butoxyethanol-free
  • Pleasant smell from all natural papaya extract
  • Safe to use on any lens or coated surface
  • Won't degrade or delaminate lens material
  • Can be used in temps as low as -40°C (-40°F)
  • Proprietary formula
  • 5 year shelf life
  • 30"W x 4"L x 14"H
  • Made in the U.S.A.

PRICE
$69.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesUvex Clear® Plus
Manufacturers Part NumberS485
TypeCleaning Station
Package Quantity1 Case
DescriptionCleaning Station for Anti-Fog Glasses
BrandUvex By Honeywell