Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB1463140

MPN #: 1202G-2USB-5-N

Honeywell Voyager 1202G Wireless Single Line Laser Barcode Scanner w/ USB Cable Kit & Charger Stand

Product Description
Voyager 1202G incorporates a Bluetooth® Class 2, v2.1 radio, enabling unrestricted movement up to 10m (33') from the base. Honeywell has also demonstrated Bluetooth® Class 2 communication ranges of up to 30m (100') with a clear line of sight from the base. The 1202G offers users added safety and a wider range of movement by eliminating tethered cables. For added convenience, the included paging system helps locate misplaced scanners with visual and auditory signals.

Features:
  • Barcode scanner
  • Handheld
  • 100 line/sec
  • Decoded
  • Bluetooth® 2.1


See price in cart

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Scanner Capability1D
StyleCordless
DescriptionBarcode Scanner
InterfaceBluetooth®
ColorBlack
Manufacturers Part Number1202G-2USB-5-N
BrandHoneywell