Features:
- Thickness: 1/16"
- Pre-cut foam squares on a 3" core
Weights & Dimensions
| Length | 0.028 |
| Width | 1 |
| Thickness | 62.5 |
| Core Size | 3 in |
Product Details
| Type | Double Sided Removable Foam Tape |
| Material | Polyethylene |
| Package Quantity | 324 |
| Description | Double Sided Removable Foam Squares Tape |
| Color | White |
| Manufacturers Part Number | T95219 |
| Tape Duty | Regular |
| Brand | Tape Logic |