x

Take 15% off your entire order!

Offer applied at checkout

Hook & Bumper, 3" Projection, Chrome - 650-6626 - Pkg Qty 6

Hook & Bumper, 3" Projection, Chrome - 650-6626 - Pkg Qty 6

Item #: WBB667499

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.21 ea.

Price: $13.26 / Pkg of 6

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hook & Bumper, 3" Projection, Chrome

Hook & Bumper, 3" Projection, Chrome. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 3
  • WIDTH INCHES 1-7/16
  • HEIGHT INCHES 2-1/4
  • DESCRIPTION Hook & Bumper, 3" Projection, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6626
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 6
  • TYPE Coat Hook
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hook & Bumper, 3" Projection, Chrome - 650-6626 - Pkg Qty 6

Hook & Bumper, 3" Projection, Chrome - 650-6626 - Pkg Qty 6

Item #: WBB667499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant