L.H.Dottie® Hook On Strap, Carbon Steel, 14 Gauge, 18", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Hook On Straps are used to secure pipe or tubing that are running parallel with studs. They are manufactured from carbon steel.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Size | 18 in |
Product Details
| Type | Hook on Strap |
| Material | Steel |
| Package Quantity | 100 |
| Description | Hook on Strap |
| Manufacturers Part Number | 5818 |
| Brand | L.H.Dottie |