L.H.Dottie® Plastic Coated Pipe & Tube Hanger, Carbon Steel, 6" x 3/4", 1000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Coated Wire Hangers are used to secure pipe or tubing tansversing wooden beams. They are manufactured from carbon steel.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 3/4 in |
| Size | 3/4 x 6 in |
Product Details
| Type | Hanger |
| Material | Steel |
| Package Quantity | 100 |
| Description | Plastic Coated Pipe & Tube Hanger, |
| Manufacturers Part Number | PC346 |
| Brand | L.H.Dottie |