3M Command™ Hooks, Mini , 1/2lb. Capacity, 6 Hooks/8 Strips
Write a Review
|
Questions & Answers (0)
Product Description
3M Command Hooks, Mini , 1/2lb. Capacity, 6 Hooks/8 Strips
Command Mini Hooks offer a mounting solution that holds firmly and removes cleanly. They leave no surface damage and are reusable. Ideal for organizing and decorating any office environment. Each hook holds up to 1/2 lb.
Command Mini Hooks offer a mounting solution that holds firmly and removes cleanly. They leave no surface damage and are reusable. Ideal for organizing and decorating any office environment. Each hook holds up to 1/2 lb.
PRICE
$5.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 7/8 in |
| Weight Capacity | 1/2 lbs |
| Size | Mini in |
Product Details
| Type | Mounting |
| Mounting Location | Adhesive |
| Package Quantity | 6 Hooks/8 Strips |
| Description | Hooks |
| Color | Clear |
| Brand | 3M |