Vacuum Bags
Vacuum bags fit inside commercial vacuum cleaners to trap dirt, dust, and small debris to make cleaning more efficient. Commercial vacuum bags are designed to be compatible with various vacuum units. As an integral and necessary component of a vacuum cleaner, a vacuum bag extends the life and efficiency of the vacuum. With durable construction, bags for vacuum cleaners offer lasting performance.
Most Relevant
Global Industrial

Global Industrial vacuum bags are specially designed for use with Global Industrial commercial vacuum cleaners. With a variety of bag types and sizes available, these vacuum bags help you optimize performance and make your vacuum cleaner more efficient. They are made from high-quality materials and are ideal for commercial cleaning applications.
| Compare | Image | For Use With | Type | Package Quantity | Manufacturers Part Number | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 641830 | - | - | - | Ships Same Day WBRP8541 | $52.95 | ||
![]() | Global Industrial Hepa Canister Vacuum 713165 | Canister Vacuums | 5 | 713168 | Ships Same Day WB713168 | $20.50 | ||
![]() | Global Industrial Ergonomic Hepa Backpack Vacuum | Backpack Vacuums | 1 | RP8323 | Ships Same Day WBRP8323 | $12.75 | ||
![]() | Global Industrial Commercial Upright Vacuum | Upright Vacuums | 5 | RP6700 | Ships Same Day WBRP6700 | $9.60 | ||
![]() | 641850 | Paper Dust Bag | - | RP8828 | Ships Same Day WBRP8828 | $13.50 | ||
![]() | 641830 | - | - | - | Ships Same Day WBRP8540 | $57.95 | ||
![]() | Global Industrial Upright Vacuum | Upright Vacuums | 1 | B2328910 | Ships Same Day WBB2328910 | $27.95 | ||
![]() | Global Industrial Ergonomic Hepa Backpack Vacuum | Backpack Vacuums | 1 | RP8324 | Ships Same Day WBRP8324 | $9.60 |
Nilfisk Advance

Nilfisk Advance vacuum bags can be used with a variety of Nilfisk commercial vacuum cleaner models, check individual product details for specifications. These vacuum bags trap dirt and dust, and some bags for the Attix 33 & 44 can filter potentially hazardous materials.
Showing 1-10 of 34 results
Pullman Ermator

Engineered to work with Pullman Ermator cleaners, these durable vacuum bags are designed for commercial cleaning purposes. Available in various sizes, these vacuum bags feature advanced filtration systems that efficiently capture dust, dirt, and debris to maintain cleaner air quality. Some products include filter materials that meet or exceed OEM specifications and performance.
Hoover/Royal

These heavy-duty vacuum bags are designed to fit various Hoover/Royal vacuum cleaner models. Designed for efficient dust containment and filtration, these vacuum bags can effectively trap dirt, dust, and allergens during commercial cleaning. Bags come in various sizes and package quantities.
Showing 1-10 of 21 results
Cleanmax

CleanMax vacuum bags are specially designed for use with CleanMax Standard and Pro-Series Vacuums and offer superior filtration power. Whether you're looking for paper vacuum bags or synthetic HEPA bags, we have what you need to get your next professional cleaning job done.
Windsor/Karcher

Windsor/Karcher vacuum bags are compatible only with Windsor and Karcher vacuum cleaner models. Durable construction with high-quality materials like various-ply paper allows these bags to withstand demanding commercial cleaning jobs. These reusable bags offer excellent filtration and dust containment.
Showing 1-10 of 11 results
ProTeam

ProTeam Replacement Vacuum Bags are designed for ProTeam vacuums and are made form materials including SMS cloth, and 2-ply paper. Each bag is printed to easily identify the vacuum it fits. Guaranteed fit and performance, perfect for commercial or industrial use. Multiple types are available for use with a variety of ProTeam vacuum models.
Showing 1-10 of 16 results
Shop Vac

Shop Vac vacuum bags are designed to collect everyday dust or dust from drywall in residential or commercial spaces like garages and workshops. These heavy-duty vacuum bags are constructed of a paper filter media for maximum efficiency and long lasting durability. Shop Vac bags are printed to easily identify the correct fitting vacuum. Types and package quantities vary by model.
Bissell

Bissell Vacuum Bags increase vacuum cleaner suction, and have superior wet/dry tear strength over other OEM filter bags. They improve indoor air quality by reducing sub-micron dust particles and allergens while vacuuming. The filter material on Bissell commercial vacuum bags meets or exceeds OEM filter specifications and performance. Package quantities vary.
Showing 1-10 of 15 results
Clarke/Alto

The Clarke/Alto vacuum bags provide high quality filtration, perfect for keeping your Clarke and Clarke Alto floor machines running smoothly and efficiently. These industrial vacuum bags are conveniently sized for easy handling, and made with a durable materials to keep your work spaces free from dust and debris. Multiple bag types are available to fit your commercial cleaning needs.
Tornado/Powr-Flite

Designed for commercial cleaning purposes, these vacuum bags work with Powr-Flite and Tornado vacuums. These bags are made with various durable materials like high-quality paper and have melt-blown inner liners for advanced air filtration. Some products meet or exceed OEM standards for efficiency.
Showing 1-10 of 25 results
Tennant/Nobles

Tennant/Nobles vacuum bags are designed for use with professional cleaning applications in hotels, offices, and other high-traffic facilities to effectively capture dirt and debris. These bags are made from a variety of materials including 2 ply paper and micro-plus filter media with a melt-blown inner liner to meet or exceed OEM standards.
Showing 1-10 of 14 results
NSS

Made for professional cleaning applications, NSS replacement vacuum bags are compatible with a wide variety of vacuum models. These replacement vacuum bags are constructed with 2-ply paper that can withstand commercial cleaning tasks. Package quantities vary by product.
Oreck

Designed specifically for Oreck upright vacuum cleaners, these vacuum bags capture fine dust particles and allergens thanks to an advanced filtration system. We offer hypo-allergenic bags as well as janitized bags that are designed to meet or exceed OEM standards.
Triple S

Triple S replacement vacuum bags can be used for a wide variety of applications, including commercial, janitorial, maintenance, and other cleaning jobs. These bags help increase vacuum cleaner suction, dust loading area, and wet-dry tear strength over OEM filter bags. They reduce sub-micron dust particles and allergens, effectively improving air quality and worker safety.
Panasonic

Panasonic vacuum cleaner bags are always equal to, or exceed OEM quality. Better filtration leaves the air cleaner longer after vacuuming, and reduces the amount of time spent dusting. Replacement vacuum bags are meant for commercial use with Kenmore and Panasonic vacuum cleaner models. Read bag specifications for more compatibility details.
EDIC

These replacement vacuum bags are designed specifically for compatibility with EDIC vacuum cleaners. Suitable for heavy-duty commercial cleaning, these vacuum bags feature an efficient filtration system that captures dust, dirt, and debris, preventing them from being released into the air.
Eureka/Sanitaire

Sanitaire and Eureka Vacuum Cleaner Bags are made from a variety of materials, including cellulose, cloth, and paper for cleaner air, less dust, and longer secondary filter life. Each bag is printed to easily identify which vacuum model it fits. With a guaranteed fit, each bag is easy to replace.
MetroVac

MetroVac vacuum bags are made from sturdy paper or cloth that won't rip or tear easily while replacing bags. These vacuum bags provide efficient containment of dust and allergens, some bags are disposable. View product details for specifications.
Taski

Taski vacuum cleaner bags are designed to meet or exceed OEM standards. These bags can be used with Taski-brand vacuum cleaner models, and are made from durable 2 ply paper with a meltblown micro filter to capture dirt and dust quickly and easily.
Nacecare

Nacecare Vacuum Bags use high-quality Micro-Plus filter media with a Melt-Blown inner liner that meets or exceeds OEM standards for efficiency and long-lasting durability. Better filtration means cleaner air in your facility, less dusting, and longer secondary filter life at a considerable cost savings. Package quantities vary, each replacement bag is printed to easily identify the vacuum it fits.
Kenmore

These replacement vacuum bags are designed specifically for use with Kenmore vacuums. We offer a variety of Kenmore vacuum bags, including biodegradable bags that are developed to biodegrade when aerobically composted. Made for lasting durability and dependability, these bags come in various package quantities.
Dust Extractor Attachments/Accessories

These accessories and attachments are designed to enhance the functionality of dust extractors. Our wide selection of attachments can help facilitate specific cleaning tasks, while accessories can improve the efficiency and effectiveness of dust containment and filtration, ensuring better air quality.
Koblenz

Koblenz replacement vacuum bags are designed for compatibility with a range of Koblenz vacuum cleaner models. Built to handle demanding professional cleaning jobs, these vacuum bags and commercial-grade filters meet or exceed OEM filter specifications and performance. They capture 99% of sub-micron dust particles and allergens, helping to improve indoor air quality.
Rubbermaid

These replacement vacuum bags are designed for use with Rubbermaid vacuums. Made with high-quality materials that can handle demanding commercial cleaning tasks, these vacuum bags help increase cleaning efficiency and optimize performance. We offer replacement HEPA filters for upright and wet/dry vacuums or cloth and paper bags for backpack vacuums.
Fuller

Fuller replacement vacuum bags are designed for commercial, janitorial, and maintenance applications. Made with high-quality materials for lasting durability, these vacuum bags increase vacuum suction and dust-loading area. Filter materials meet or exceed OEM standards and help reduce sub-micron dust particles and allergens to improve indoor air quality. Various bag types are available.
Perfect Products

These vacuum bags are designed for use with a range of Perfect Products vacuum cleaner models. Tailored to create a perfect fit and provide ample capacity, these bags ensure optimal performance and efficient dust containment, even during extended cleaning sessions. We offer a variety of bag types in a range of sizes to deliver filtration and debris disposal solutions that meet various needs.
Electrolux

Electrolux vacuum bags are exceptionally tough and are built to handle demanding cleaning applications. These vacuum cleaner bags provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area, and up to 46% more wet/dry tear strength than a genuine OEM filter bag. These bags are for vacuum cleaners only and are not to be repurposed for any other use.
Delfin

These vacuum bags are specifically designed to work with Delfin vacuum cleaner models. Available in various sizes, these disposable vacuum bags offer efficient dust containment and filtration to capture particles and maintain clean air. Antistatic bags are available.