Hoover® Standard Type B Paper Bag For C2401 & C2401-010 Backpack Vacuums, 7/Pack
|
Questions & Answers (0)
Product Description
7 Pack - Standard "B" Paper Bag Fits the C2401 and C2401-010 Backpack Unit. 7 bags per pack. Must buy 12 packs.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
CLEARANCE PRICE
$9.99was $29.95
Save $19.96 (67%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Depth | 8-3/4 in |
| Height | 11-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Type B Paper Vacuum Bags |
| Color | Brown |
| For Use With | C2401, C2401-010 Backpack Vac |
| Filtration | Standard mic |
| Material | Paper |
| Package Quantity | 7 Bags Per Pack |
| Description | Vacuum Bag |
| Manufacturers Part Number | 401000BP |
| Brand | Hoover |