Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB752397RD

Global Industrial™ Plastic Hopper Bin, 15-1/4"L x 19-7/8"W x 12-7/16"H, Red - Pkg Qty 3

Product Description
These quality hopper bins feature a wide front opening for easy access, large label holders for quick identification, and 1 rear and 2 side grip handles. They're made of durable, easy-to-clean polypropylene that resists rust, corrosion and most chemicals so they're excellent for a variety of storage applications. FDA Compliant Resin & Colorant. Hopper bins stack 6 high. Label Size Opening is 4-9/16" x 2-1/4".

Sold in carton quantities of 3 bins per carton of 1 color. Please enter a multiple of 3 in the QTY box for each unit ordered.

PRICE
$65.25  Sold in packages of 3 / $21.75 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
65.25
Buy 3 pkgs - 5 pkgs
62.25Save $3.00 (5%)
Buy 6+ pkgs
60.75Save $4.50 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/4 in
Width19-7/8 in
Height12-7/16 in
Size (L x W x H)15-1/4 x 19-7/8 x 12-7/16 in
Inside Length13-1/2 in
Inside Width18-3/4 in
Inside Height12-1/4 in

Product Details

Assembly RequiredNo
TypeHopper Bin
ColorRed
MaterialPlastic
Package Quantity3
Manufacturers Part Number752397RD
Stack and/or NestStack
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant