Horizon Mfg. Apron Dispenser Tray, For Horizontal Packaged Aprons, 6"H x 20-1/2"W x 15"D
Write a Review
|
Questions & Answers (0)
Product Description
Holds all styles of horizontal packaged - bagged and boxed - disposable aprons. Size 6"H x 20.5"W x 15"D.
Rack only. Accessories shown are not included.
Rack only. Accessories shown are not included.
PRICE
$109.95
This product will be restocked by Dec 21, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 15 in |
| Height | 6 in |
| Size | Large |
Product Details
| Style | Aprons Labeled |
| Type | Apparel Dispenser |
| Material | Steel |
| Number of Compartments | 1 |
| Description | Apparel Dispenser Tray for Horizontal Packaged Aprons |
| Color | White |
| Manufacturers Part Number | 4022 |
| Brand | Horizon Manufacturing |