Horizon Mfg. 1-Compartment Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (No Hole), Clear
|
Questions & Answers (0)
Product Description
Horizon Mfg. 1-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (No Hole)
Clear plastic dispenser with clear lid with slip-resistant rubber feet for mounting on table or shelf, and holes for mounting on the wall. Provides quick access to hair nets, beard covers, face masks, or shoe covers.
Unit comes without labels applied. Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance. Size 11.75"H x 11.75"W x 9.5"D.
Dispenser only. Accessories shown are not included.
Clear plastic dispenser with clear lid with slip-resistant rubber feet for mounting on table or shelf, and holes for mounting on the wall. Provides quick access to hair nets, beard covers, face masks, or shoe covers.
Unit comes without labels applied. Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance. Size 11.75"H x 11.75"W x 9.5"D.
Dispenser only. Accessories shown are not included.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 9-1/2 in |
| Height | 11-3/4 in |
| Size | Small |
Product Details
| Style | Hair Nets/Beard Covers/Shoe Covers/Arm Protectors Labeled |
| Type | Apparel Dispenser |
| Material | Plastic |
| Number of Compartments | 1 |
| Description | 1 Compartment Apparel Dispenser - No Hole |
| Color | Clear |
| Manufacturers Part Number | 5177 |
| Brand | Horizon Manufacturing |