Horizon Mfg. Boot Extractor, 1111, 9-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
"Boot Extractor" Boot Jack, boot puller, Black, Dimensions: 3.5"H x 9"W x 5"D.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 4 in |
| Height | 3-1/4 in |
| Size | 9-3/4" |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Description | Boot Extractor |
| Color | Black |
| Manufacturers Part Number | 1111 |
| Brand | Horizon Manufacturing |