Horizon Mfg. PVC Boot and Glove Rack, 1044-PVC, 10-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Boot Rack, Dark Green, PVC Coated for high moisture & chemicals, Holds 4 Pairs, 4.5"H x 35.25"W x 10.5"D.
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 35-1/2 in |
| Height | 4-1/2 in |
| Size | 10-1/2" |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Description | PVC Boot and Glove Rack |
| Color | Black |
| Manufacturers Part Number | 1044-PVC |
| Brand | Horizon Manufacturing |