Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OdorStop

Model # :WBB2672885

MPN #: OSOBSDD2

OdorStop Boot & Shoe Dryer and Deodorizer, Heat + High Output Fan, 2 Boot

Product Description
OdorStop, the leader in the odor elimination industry, is pleased to offer the the OdorStop OSOBSDD2. It is a state-of-the-art boot and shoe 2 outlet dryer and deodorizer. It is designed to quickly dry and deodorize boots, shoes, hockey skates and gloves, ski boots and gloves, martial arts footwear and gloves, work boots, hunting boots and more. It will kill bacteria and viruses and eliminate even the most severe odors while leaving the treated items smelling fresh and clean. The unit is light weight (5lbs), has a 3 hour timer, LED heat and deodorizer switches, a high output fan, and a heat option to reduce drying time. It is also great for warming boots and gloves for small children before they venture out into the cold. If you are looking for the best boot and shoe dryer and deodorizer, then the OdorStop is the perfect choice. 3 Year Warranty Included.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 Boot

Product Details

Battery Type120 V
MaterialVarious
Package Quantity1
DescriptionBoot & Shoe Dryer
ColorBlack
Manufacturers Part NumberOSOBSDD2
For Use With2 Boots
Batteries120V
BrandOdorStop

Warranty

Warranty3 yr