Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Horizon Manufacturing

Model # :WBB1037853

MPN #: 3010

Horizon Mfg. Tri Lingual Three Ring SDS Binder, 3010, 3"W

Product Description
3" SDS Binder, 3 Language - English, Spanish & French Canadian. This GHS compliant highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy. Made in the USA.br>
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height11-5/8 in
Ring Size3 in

Product Details

Assembly RequiredNo
Sign ShapeRectangle
TypeSDS Binder
MaterialPlastic
Language(s)Tri Lingual
Package Quantity1
ColorYellow
Manufacturers Part Number3010
BrandHorizon Manufacturing