Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201901

MPN #: 10-9013

ASI® Recessed Stainless Steel Baby Changing Station - 10-9013

Product Description
ASI® RECESSED STAINLESS STEEL BABY CHANGING STATION
Recessed Baby Changing Station Is Great For Public Bathrooms Anywhere!


ADA compliant baby changing station is made of Type 304 welded stainless steel construction for long and reliable use. Exposed surfaces are #4 satin finish. Easy to open and close with one hand, assisted by a pull handle and concealed damped gas spring. Door is made of 16 gauge stainless steel and the cabinet is 18 gauge. The changing surface is made of high impact resistant plastic with a gloss finish for easy cleaning and is shaped to cradle a child's body, which together with a two-part adjustable safety strap, and 400 lbs. load capacity, assures child protection. Built-in bed liner and towel dispensers, plus multi-lingual instructions and 2 bag hooks add convenience. Features graphic safety instructions in 4 languages. Complies with ASTM F-2285 and ANSI Z535 standards. 5 Year Limited Warranty.

PRICE
$2,659.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37 in
Depth17-3/4 (Open), 3/8 (Closed) in
Height25-1/2 in
Weight Capacity400 lbs

Product Details

TypeHorizontal Baby Changing Table
MaterialStainless Steel
Package Quantity1
DescriptionBaby Changing Table
ColorGray
Manufacturers Part Number10-9013
BrandAmerican Specialties