Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149258

MPN #: 23005

Justrite® Horizontal Cylinder Storage Cabinet, Single Door, 8 Cylinder Cap., 60"W x 32"D x 65"H

Product Description
Justrite® Cylinder Storage cabinets for 16 Horizontal 20 to 33 Lb. Cylinders (Model 23005) provide horizontal storage of liquid petroleum gas (LPG) gas cylinders. It safely holds sixteen 20 or 33 lb. (9 or 15 kg) liquid petroleum gas cylinders with exterior dimensions of 60"W x 32"D x 65"H (1524 x 813 x 1651 mm). As one of five horizontal LPG cylinder storage options and nine modular styles for comprehensive vertical and horizontal gas cylinder storage solutions, model 23005 includes 2 doors and 6 removable shelves.

Gas cylinder storage lockers from Justrite® are ideal for those seeking a long-term, trusted, one-and-done investment in a proven product with superior design and manufacturing considerations. These cylinder lockers from Justrite® are extremely durable and easy-to-use. Welded security lug-on front panel door accepts a padlock (not included) for extra protection from tampering. Heavy gauge 0.065 (1.65mm) 100% welded aluminum mesh and extruded (not formed) frame add rigidity. Ventilated designs prevent buildup of dangerous gases. Justrite® cylinder lockers do not rust, corrode, or discolor.

All our gas cylinder storage cages have an exclusive solid aluminum roof panel that slants toward the back to shed water and ice. They feature raised floor panels for added support, to prevent cylinders from resting in puddles. Justrite® lockers ship fully assembled for easier setup.

Our customers use model 23005 to remain in compliance with NFPA 58 and OSHA 1910.253 regulations, and more. Each locker includes four warning labels for added precautions and safety, and are supplied with chains to secure each cylinder from falling over.

Justrite® gas cylinder lockers are available across a range of horizontal, vertical and combination options to meet the precise spatial and compliance needs for a range of situations. Eleven modular styles provide an efficient, attractive solution to expand multi-cabinet storage.

Safe LPG Cylinder Storage

When you're storing or transporting liquid petroleum gas (LPG), it's crucial that your facility or vehicle comply with local codes, regional requirements, commercial regulations, and recommendations from fire departments.

Liquid petroleum gas (LPG) has a wide range of industrial and residential applications, from gas welding to thermo applied coatings, furnaces, and more. But this substance is also extremely flammable in storage and transit, with the potential to ignite in room temperature air.

Handling this substance requires extreme caution, with absolutely no room for error. The gas is odorless in its natural state, which means that a deadly accident can happen with no warning during storage or transport.

Features:
  • Sized for large, 33 lb. (8 gal) liquid petroleum gas (LPG) cylinders and can also accommodate smaller 20 lb. (5 gal) use cases
  • Safely holds sixteen 20 or 33 lb. (9 or 15 kg) liquid petroleum gas cylinders with exterior dimensions of 60"W x 32"D x 65"H (1524 x 813 x 1651 mm), stored horizontally
  • Lightweight material (66% lighter than steel) reduces shipping and transport costs
  • Solid roof panel that slopes back to shed water and ice
  • Pre-drilled anchor holes at each corner that accept 1/2" or 12mm anchor bolts (not included)
  • In compliance with NFPA 58 LP Gas Code 8.4.2.1, 6.19.4.2 and OSHA 1910.253


PRICE
$5,215.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth32 in
Height65 in
Weight210 lbs
Cylinder Size20 or 33

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorSilver
Door TypeManual Close
StyleHorizontal
Capacity8 Cylinders
Number of Doors1
Cylinder TypeLPG
MaterialAluminum
Construction TypeAssembled
Number of Compartments2
Package Quantity1
Manufacturers Part Number23005
Number of Fixed Shelves8
Base TypeFeet
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA 58, OSHA