Lyon Tilt Bin Dividers NF3445BWYB-18 - Price Pack of 18
Write a Review
|
Questions & Answers (0)
Product Description
Divides tilt bins for more organized storage. Plastic construction. Sold in packages of 18.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
Product Details
| Style | Tilt Bin Divider |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 18 |
| Color | Yellow |
| Manufacturers Part Number | NF3445BWYB-18 |
| Accessory Type | Divider |
| Brand | Lyon |