Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1599653

MPN #: A152

AT-A-GLANCE® Reversible Horizontal Erasable Wall Planner, 48 x 32, 12-Month (Jan to Dec): 2026

Product Description
Reversible: 12-month view in Burgundy or Navy Blue design. Write-on/wipe-off surface. Wet-erase marker(s) included.

Features:
  • Size: 48" x 32"
  • Page Color/Theme: Burgundy/Blue
  • Calendar Term: 12-Month (Jan.-Dec.)



This product arrives to most customers in 2-3 business days.
PRICE
$39.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height32 in

Product Details

TypeDry-Erase Calendar
ColorBurgundy/Blue
Calendar Term12 Month
Month TermJan.-Dec.
Page Format12 Block Months
Calendar TypeWall Calendar
Date FormatYearly
Package Quantity1
DescriptionHorizontal Erasable Wall Planner
Manufacturers Part NumberA152
BrandAt-A-Glance