Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/MB, 11" x 14", Slotted, Matte Black

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/MB, 11" x 14", Slotted, Matte Black

Item #: WBB1016837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.00 up to 2% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Horizontal Fixed Sign Frame, 50-1141DH-S/CL, 8.5" x 11", Slotted, Chrome

Lavi Industries, Horizontal Fixed Sign Frame, 50-1141DH-S/CL, 8.5" x 11", Slotted, Chrome

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F12H-S/MB, 11" x 14", Slotted, Matte Black

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F12H-S/MB, 11" x 14", Slotted, Matte Black

Lavi Industries, Horizontal Swivel Sign Frame, 50-1141SH-S/MB, 8.5" x 11", Slotted, Matte Black

Lavi Industries, Horizontal Swivel Sign Frame, 50-1141SH-S/MB, 8.5" x 11", Slotted, Matte Black

Lavi Industries, Horizontal Fixed Sign Frame, 50-1130SH-S/CL, 7" x 11", Slotted, Chrome

Lavi Industries, Horizontal Fixed Sign Frame, 50-1130SH-S/CL, 7" x 11", Slotted, Chrome

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Grid Wall Small Basket, 809328/CL, 12" x 6" x 6", Chrome

Lavi Industries, Grid Wall Small Basket, 809328/CL, 12" x 6" x 6", Chrome

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/MB, 11" x 14", Slotted, Matte Black

Our fixed-mount sign frames for 7' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.

Product Details

  • Brand Lavi Industries
  • Description Horizontal Fixed Sign Frame
  • Frame Style Slotted
  • Manufacturers Part Number 50-1131F7H-S/MB
  • Color Family Black

Weights & Dimensions

  • Width 12 in
  • Height 15 in
  • Weight 8 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/MB, 11" x 14", Slotted, Matte Black

Lavi Industries, Horizontal Fixed Sign Frame, 50-1131F7H-S/MB, 11" x 14", Slotted, Matte Black

Item #: WBB1016837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant