With 20 tons of force, the EdwardsHorizontal Pressaccepts a great variety of tooling to form, brake, and straighten mild steel. This compact powerhouse quickly connects to your Edwards Ironworker with a PowerLink System or Edwards Portable Power Unit to greatly expand your fabrication capabilities. Designed for maximum tooling flexibility, the 4 pin locations are locked with a simple crank for inboard tool squaring. The included digital encoder reads positive stop for accurate repeatability. The potential of this tool is only limited by your imagination.
Cannot run without Ironworker or Portable Power Unit. Made to order.
Edwards ED9-HAT6030 Horizontal Press and Portable Power Unit 3 Phase, 460 Volt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19,575.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 |
| Width | 96 in |
| Height | 97 in |
| Weight | 1862 lbs |
Product Details
| Style Type | Ironworker |
| Motor Voltage | 460V V |
| Country of Origin | Made in USA |
| Phase | 3 |
| Manufacturers Part Number | ED9-HAT6030 |
| Rating | 20 Tons |
| Motor Horsepower | 5 HP |
| Brand | Edwards |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |