x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H

Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H

Item #: WB269939

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $299.00

Save $14.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H

The convenient split lid allows you to access the shed from either side or open both lids to access the entire unit. Easy to assemble, the Split Lid Shed is maintenance free with a promise of no rot, no rust, no problems. It has a storage capacity of 18 cubic feet, includes an impact resistant floor and one wooden shelf.

Features

  • Storage Capacity: 18 cubic feet
  • Inside Dimensions: 3'11"W x 1'9"D x 2'5"H
  • Durable: leak-resistant, dent-resistant, weather-resistant
  • Maintenance Free: no rot, no rust, no problems
  • Easy split-lid access from either side
  • Heavy duty, impact resistant floor included
  • Easy to assemble
  • Lockable (lock not included)

  • OUTSIDE WIDTH FEET 4' 7"
  • OUTSIDE DEPTH FEET 2' 4"
  • OUTSIDE HEIGHT FEET 2' 4"
  • COLOR FINISH Beige/Gray
  • BRAND Rubbermaid
  • CAPACITY CUBIC FEET 18
  • CONSTRUCTION Polyethylene Plastic10
  • INSIDE DEPTH FEET 1' 9"
  • INSIDE HEIGHT FEET 2' 5"
  • INSIDE WIDTH FEET 3' 11"
  • MANUFACTURERS PART NUMBER FG375301OLVSS
  • STYLE Horizontal Split-Lid
  • WEIGHT LBS 54
  • ASSEMBLED Unassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H

Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H

Item #: WB269939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Rubbermaid Horizontal Split-Lid Shed FG375301OLVSS, 4'7"W X 2'4"D X 3'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant