Mini Garage/Storage Shed 10'W x 8'H x 18'L Green
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for small cars, trucks, tractors, motorcycles, ATVs, snowmobiles, backyard storage and construction sites. Frame is 17 gauge, 1.315OD Allied Gatorshield structural steel tubing. 12.5 oz., 24 mil premium green cover comes with a 15 year warranty. Custom colors are available at a premium. 4'W white skylight. One solid and one double-zippered end panel. Can be built on any surface. Door is 8'W at bottom and 7'W at top. Zippers are at an angle.
PRICE
$4,319.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 ft |
| Width | 10 ft |
| Height | 8 ft |
| Weight | 373 lbs |
| Peak Height | 8' |
| Skylight Dimension | 4' x 18' |
| Material Weight | 12.5 |
Product Details
| Assembly Required | Yes |
| Type | Garage |
| Color | Green |
| Canopy Style | One Solid End, One Zippered End |
| Style | Round |
| Country of Origin | United States |
| Capacity | 1440 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-5/16" OD Steel Pipe |
| Manufacturers Part Number | PB02000R4N |
| Brand | ClearSpan |