Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Sheds

Model # :WBB2273308

MPN #: CPH101507

ArrowShed, CPH101507, Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell

Product Description
Meet the 10 x 15 ft. Carport from Arrow Sheds: the perfect, more compact all-steel carport fit for smaller vehicles, sedans, outdoor equipment and more. Get reliable shade and shelter with the Arrow Carport - featuring a heavy-duty galvanized steel roof and a all-steel, premium powder coated tube frame. Snow and wind rated, 100 Mph wind and 35 psf Snow. The Arrow Carport is the ultimate shade, shelter and multi-use carport that's perfect for vehicles, boats, tractors, outdoor picnic areas and much more. BUILT-TO-LAST ROOF Horizontal roof panels with 29-gauge painted galvanized steel for corrosion resistance. Rounded eaves for additional protection from elements. 12 in. / 30,5 cm overhang at the gables.Eggshell finish. DESIGNED FOR EASY INSTALLATION Slip-fit frame connections with pilot holes and self-drilling screws for easy assembly.Ready-to-build right out of the box. DESIGNED FOR STRENGTH2 in. / 5,1 cm square tube / 15-gauge wall thickness delivers wind and snow load strength and stability. Premium black powder coat finish resists rust and corrosion. Rib spacing: 4.5 ft. / 1,3 m.



PRICE
$2,179.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/4 ft
Width10 ft
Height8-3/16 ft
Side Wall Height7
Opening (W x H)9' 8" x 6' 10"
Area Capacity152 ft²
Peak Height8 ft 2-1/2 in
Thickness29 Gauge

Product Details

Assembly RequiredYes
ColorWhite
StylePeak
Number of Poles8
MaterialGalvanized Steel
Frame Material2" Steel Pipe
Manufacturers Part NumberCPH101507
BrandArrow Sheds

Warranty

Warranty10 yr