Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Federal Signal

Model # :WBB171153

MPN #: 350WB-120

Federal Signal 350WB-120 Horn, 120VAC, weatherproof back box

Product Description
The Model 350WB (AC current) Vibratone® horn produces sound by the electro-mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. Indoor or outdoor use is made possible by the water- and dust-tight backbox. The 350WB is available in 120 or 240VAC for 50/60Hz. The sound output level is 100dBa nominal at ten feet (110dBa @ 1m). Model 350WB features a die-cast aluminum rear housing sealed with a gray enamel finish. The rugged outer housing resists vandalism without reducing sound output. Model 350WB is fused and utilizes a terminal block connection. The horn and backbox combination is UL and cUL Listed, CSA Certified and FM Approved. Capable of reproducing coded blasts or sustained tones, Federal Signal's Vibratone horns are excellent for general alarm, start/dismissal, coded paging and process control signaling in areas where their sound output exceeds ambient noise levels. Compact size and various installation options make them ideal for institutional use. 5 Year Limited Warranty.
PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/50 in
Depth3-11/16 in
Height4-1/2 in
Weight3 lbs

Product Details

Operating Temperature-65F to 150F
Mounting LocationSurface
Voltage120 V
Made in the USAYes
System Of ProtectionEnclosure Type 4X, IP65
Package Quantity1
dB @ 10 ft100
Manufacturers Part Number350WB-120
Decibels100
Operating Current0.18 A
LED Color FamilyGray
BrandFederal Signal

Compliance & Certifications

CertificationsUL & cUL Listed, CSA Certified, FM Approved