Federal Signal 504WB-120 Weatherproof Vibratone ® Bell - 0.08A 120VAC 98dB
Write a Review
|
Questions & Answers (0)
Product Description
Weatherproof Vibratone® Bell - 0.08A 120VAC 98dB
Federal Signals Vibratone® Bell Model 504WB is completely assembled and include the gong, vibrating AC mechanism, and the gasketed back box. These assemblies feature heavy duty, industrial grade housings and powder-coat paint treatments for added durability and performance. 120VAC. The four inch, heavy duty gong, produces 98dBa @ 10' (107dBa @ 1m). Vibratone gongs are tempered to give them superior output and long lasting durability. Contains internal terminal blocks which simplifies installation. This method also allows for an uninterrupted, single run of wiring. This bell is UL and cUL Listed, CSA Certified and FM Approved. The entire assembly is rated for Type 3R
Federal Signals Vibratone® Bell Model 504WB is completely assembled and include the gong, vibrating AC mechanism, and the gasketed back box. These assemblies feature heavy duty, industrial grade housings and powder-coat paint treatments for added durability and performance. 120VAC. The four inch, heavy duty gong, produces 98dBa @ 10' (107dBa @ 1m). Vibratone gongs are tempered to give them superior output and long lasting durability. Contains internal terminal blocks which simplifies installation. This method also allows for an uninterrupted, single run of wiring. This bell is UL and cUL Listed, CSA Certified and FM Approved. The entire assembly is rated for Type 3R
PRICE
$405.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 5.3 in |
| Height | 5-3/10 in |
Product Details
| Type | Weatherproof |
| Mounting Location | Surface |
| Voltage | 120 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 504WB-120 |
| Decibels | 98 |
| Operating Current | 0.08 Amps A |
| LED Color Family | Gray |
| Brand | Federal Signal |