Federal Signal VALS-120A Strobe, 120VAC, Amber
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal VALS-120A Strobe, 120VAC, Amber - VALS-120A
Federal Signal's Visalert® is a three dimensional, triangular warning light designed to be mated with Federal Signal's Model 350 Vibratone® horn and the Model 50GC SelecTone® speaker/amplifier. The Model VALS can also be used as a stand alone device. Visalert lens color is amber. Knockouts on the 50GC and the 350 audible devices ensure easy installation. The units can be either independently or simultaneously wired with the audible device. Model VALS uses a linear strobe tube and all the circuitry is contained within the lens. Visalert units are recommended for use in industrial applications and situations where effective visual warning is needed. The Visalert can be flush or surface mounted on the Model 350 horn or Model 50GC speaker/amplifier. Federal Signal's Visalert strobe light is an affordable, low-maintenance strobe light in a compact size that is perfect for control panel applications. 5 Year Limited Warranty.
Federal Signal's Visalert® is a three dimensional, triangular warning light designed to be mated with Federal Signal's Model 350 Vibratone® horn and the Model 50GC SelecTone® speaker/amplifier. The Model VALS can also be used as a stand alone device. Visalert lens color is amber. Knockouts on the 50GC and the 350 audible devices ensure easy installation. The units can be either independently or simultaneously wired with the audible device. Model VALS uses a linear strobe tube and all the circuitry is contained within the lens. Visalert units are recommended for use in industrial applications and situations where effective visual warning is needed. The Visalert can be flush or surface mounted on the Model 350 horn or Model 50GC speaker/amplifier. Federal Signal's Visalert strobe light is an affordable, low-maintenance strobe light in a compact size that is perfect for control panel applications. 5 Year Limited Warranty.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1-3/5 in |
| Height | 4 in |
| Weight | 0.1 lbs |
Product Details
| Lamp Life Hours | 4000 hr |
| Flash Rate/Minute | 80 |
| Color | Yellow |
| Operating Temperature | -31F to 150F |
| Mounting Location | Surface |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Strobe |
| Package Quantity | 1 |
| Candela Peak | 108000 |
| Manufacturers Part Number | VALS-120A |
| Operating Current | 0.06 |
| LED Color Family | Amber |
| Brand | Federal Signal |