Fittings
Availability
Type
Brand
Free Shipping
Length
Height
Color
Size
Price
Related Products
Our couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, solid brass, and steel springs.
30" Swivel end snubber hoses with a 3/8" ID and 1/4" NPT Swivel. Use snubber hoses to absorb shock to air couplers from percussion type tools. Snubber hoses are fitted with a full 360 degree swivel for greater flexibility and easy use. Maximum working pressure of 200 pounds per square inch 1/4" hose inside diameter 1/4" Male national pipe thread
Five foot snubber hose with 1/4" ID and 1/4" MNPT swivel ends. Use snubber hoses to absorb shock to air couplers from percussion type tools. Snubber hoses are fitted with a full 360 degree swivel for greater flexibility and easy use. Maximum working pressure of 250 pounds per square inch 1/4" hose inside diameter 1/4" Male national pipe thread
The Campbell Hausfeld 1/4 inch NPT (M) coupler (MP333600AV) is designed to connect to 1/4-inch industrial, automotive and ARO style plugs. Its tubular valve design provides higher flow rates over conventional blade style valves for more available air volume and pressure. Heat-treated locking balls and corrosion-resistant brass construction helps deliver long life.
Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 1/4 Inch Male NPT thread x 1/4 Inch Female Coupler
Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 1/4 Inch Male NPT thread x 1/4 Inch Female Coupler - ST-800201008 Stucchi's IVHP Thread-To-Connect Series Coupler are for high pressure application such as 10,000 PSI Hydraulic jack hose assemblies. Stucchi IVHP coupler have a higher burst pressure than competitors for greater safety. Features: Threaded sleeve for connection/disconnection Fabricated with hardened steel and nitrile seals Interchanges with Enerpac and Parker Hydraulic Jack hose couplers