The Primefit Lincoln Steel Plug 1/4" x 1/4" Female heavy-duty industrial grade steel.
Primefit Lincoln Steel Plug 1/4" x 1/4" Female NPT - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Lincoln |
| Style | Lincoln |
| Material | Steel |
| Description | 1/4" x 1/4" Female NPT |
| Package Quantity | 25 |
| Manufacturers Part Number | LP1414FS-B25-P |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |