Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159437

MPN #: 1705MH

Safco® Hospitality Appliance Base Cabinet with 1 Drawer, 36"W x 25"D x 39"H, Mahogany

Product Description
Hospitality Cabinets feature a modular design with 3/4" thermal fused, scratch resistant melamine laminate cabinets. The appliance hutch design allows installation with any base cabinet. Doors feature adjustable soft-close chrome-plated European hinge and 2mm PVC edge band. The countertop features 1" high pressure laminate with 2mm PVC edge band. Individual cabinets attach securely together with metal connector pins. The shelves are adjustable. Open back design provides access to power outlets. Cabinets feature color-matched exterior and interior. Wall mounting hardware not included.

Features:
  • Modular, multiuse base storage cabinet for custom storage in workspaces, breakrooms and classrooms
  • Cabinet comes with 1 small task drawer, 1 cupboard, and an open storage compartment
  • Cabinet panels constructed from 3/4" thick TFM laminate that is heat, moisture, stain and abrasion resistant
  • Drawers feature soft, self-closing mechanisms
  • Integrated flexible grommets in countertop and side panels for cord management
  • 3" high backsplash affixed to countertop
  • Base includes integrated, easy-to-use floor levelers
  • Easy assembly with metal connector pins and vibration-resistant cam-lock fasteners
  • Cabinet exterior and interior color-matched and PVC edge banding
  • Contemporary brushed nickel drawer pulls
  • Ships Ready-to-Assemble
  • Material Thickness: 3/4" (cabinet), 1" (counter top)
  • Color: Mahogany


PRICE
$1,275.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25 in
Height39 in
Weight128 lbs

Product Details

Assembly RequiredYes
TypeAppliance Base Cabinet
MaterialMelamine Laminate
ColorBrown
Manufacturers Part Number1705MH
Number of Drawers1
CollectionModern
BrandSafco