Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB3159378

MPN #: 1702AN

Safco® Hospitality Base Cabinet with 2 Doors, 36"W x 25"D x 39"H, Asian Night/Black

Product Description
Hospitality Cabinets feature a modular design with 3/4" thermal fused, scratch resistant melamine laminate cabinets. The doors feature adjustable soft-close chrome-plated European hinge and 2mm PVC edge band. Individual cabinets attach securely together with metal connector pins. The shelves are adjustable. Cabinets feature open back design for access to power outlets and appliance hutch design allows installation with any base cabinet. Color-matched exterior and interior. Wall mounting hardware not included.

Features:
  • Modular, multiuse base storage cabinet for custom-configured storage in workspaces, breakrooms and classrooms
  • Interior features 2 adjustable shelves have capacity to support up to 100 lbs. each
  • Cabinet panels constructed from 3/4" thick TFM laminate that is heat, moisture, stain and abrasion resistant
  • Doors feature soft, self-closing mechanisms
  • Integrated flexible grommets in countertop and side panels for cord management
  • 3" high backsplash affixed to countertop
  • Base includes integrated, easy-to-use floor levelers
  • Easy assembly with metal connector pins and vibration-resistant cam-lock fasteners
  • Cabinet exterior and interior color-matched and color-match PVC edge banding
  • Contemporary brushed nickel hardware pulls on door fronts
  • Ships Ready-to-Assemble
  • Material Thickness: 3/4" (cabinet), 1" (counter top)
  • Shelf Weight Capacity (Lbs): 100
  • Shelf Adjustability (inches): 2.5
  • Color: Asian Night Black


PRICE
$1,099.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25 in
Height39 in
Weight146 lbs

Product Details

Assembly RequiredYes
TypeBase Cabinet
MaterialMelamine Laminate
ColorBlack
Manufacturers Part Number1702AN
Number of Drawers0
CollectionModern
BrandSafco