Lab Wall Freestanding Cabinet 35"W x 18"D x 84-1/4"H, 2 Glass Doors, 5 Adj Shelves, Model Gray
Write a Review
|
Questions & Answers (0)
Product Description
Lab Wall Freestanding Cabinet 35W X 18D X 84-1/4H, 2 Glass Doors, 5 Adj Shelves, Model Gray
Unit includes five adjustable shelves behind hinged glass, steel encased doors. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. The drawer slide, self-closing in design, is warranted for the life of the unit. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and our 100% corrosive resistant. A full submersion, 3 tank wash system cleans each unit individually and totally to ensure the proper surface for paint finish application. LABDESIGN'S corrosive resistant, epoxy based dry powder paint is electro-statically applied, then oven cured for 15 minutes at 400° to ensure the best finish possible. Cupboard interiors, pilasters and shelving feature 1 centers to easily accommodate your shelf height requirements. Models featuring glass doors feature a 1/4 thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added as necessary in the field.
Unit includes five adjustable shelves behind hinged glass, steel encased doors. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. The drawer slide, self-closing in design, is warranted for the life of the unit. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and our 100% corrosive resistant. A full submersion, 3 tank wash system cleans each unit individually and totally to ensure the proper surface for paint finish application. LABDESIGN'S corrosive resistant, epoxy based dry powder paint is electro-statically applied, then oven cured for 15 minutes at 400° to ensure the best finish possible. Cupboard interiors, pilasters and shelving feature 1 centers to easily accommodate your shelf height requirements. Models featuring glass doors feature a 1/4 thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added as necessary in the field.
PRICE
$2,249.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 18 in |
| Height | 84-1/4 in |
Product Details
| Lock Type | No Lock |
| Shelf Capacity | 120 lbs |
| Number of Adjustable Shelves | 5 |
| Door Handle Type | Aluminum Brushed Pull |
| Color | Gray |
| Door Type | Glass |
| Capacity | 600 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 7905-35-I |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Lab Design |
Warranty
| Warranty | 1 yr |