From piping hot coffee to refreshingly cold soda, this insulated foam cup makes it easy to serve any beverage! With these, your customers can comfortably take lattes, sodas and smoothies on-the-go. Serve beverages without the fear of melted milkshakes or not-meant-to-be-cold coffees! Seamless and non-absorbent, beverages won't leak or soak through. The vibrant print offers a pop of color that coordinates with the cups' size, making them quickly identifiable. These dual-use cups save space and time, so they're ideal for food delivery, carryout, drive-throughs, cafeterias and hospitals. A wide variety of compatible lids suited to your needs are sold separately.
Dart® Horizon® Hot/Cold Foam Drink Cups, 44 oz, Ocean Blue/White, Pack of 300
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 44 oz. |
Product Details
| Style | Hot/Cold |
| Type | Hot/Cold Beverage Cups |
| Capacity | 44 oz |
| Made in the USA | Yes |
| Material | Foam |
| Package Quantity | 300 |
| Color | Blue |
| Manufacturers Part Number | 44AJ32H |
| Brand | Dart |