Features:
- Locks tightly around the cup rim to prevent spills
- Great for sipping hot beverages on the go
Product Details
| Type | Hot Beverage Lids |
| Capacity | 4 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Hot Cup Lid |
| Color | Black |
| Manufacturers Part Number | BWKHOTBL4 |
| Fits | 4 oz Hot Cups |
| Shape | Round |
| Brand | Boardwalk |