Dixie® Drink Thru Lids For 10 oz to 20 oz Cups, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Dixie® Dome Plastic Hot Cup Lids have a sip-through opening to help your customers enjoy hot beverages while helping protect against splashes. Use the condiment identifier to mark the coffee lid for easy identification. The WiseSize packaging offers efficiencies for your business, featuring a smaller case size and individually UPC-coded packs for easy delivery or retail sales. Stacking feature makes it easier to carry two cups at a time. Compatible with dixie single wall cups and Perfect touch®.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 10-20 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | D9542B |
| Fits | 10 - 20 oz Cups |
| Shape | Round |
| Brand | Dixie |